
Logan 1-Light 5" Wide Satin Nickel Vanity Light
Mfr # 10051FTSN
Zoro # G1885872
product price: $38.99
/eaKey Features
Height
5
Length
Satin Nickel
Width
Steel, Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10051FTSN
Zoro #
G1885872
UPC #
783209108288
Country of Origin
China
Dimensions
Height
5
Length
Satin Nickel
Width
Steel, Glass
Thickness
120
Overall Height
8.75
Size
Satin Nickel
Overall Length
8.5
Backplate Height
6.75
Back Plate Width
4.5 in
Back Plate Height
6.75 in
Description
Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.