Zoro Homepage

Lucent 5-Light 23.25" Wide Polished Nickel Chandelier

  • Mfr # 16103CLPN

  • Zoro # G1895060


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Size
Polished Nickel
For Use With
9.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16103CLPN
Zoro #
G1895060
UPC #
783209222090
Country of Origin
China

Dimensions

Size
Polished Nickel
Inside Diameter
58.5
Overall Height
19.25
Length
Polished Nickel
Overall Length
18.25
Thickness
120
Height
23.25
Width
Steel, Glass
Wire Length
120
Minimum Height
22.5
Maximum Height
58.5
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
58.5 in
Canopy Width
5 in
Minimum Hanging Length
22.5 in
Canopy Length
5 in
Canopy Height
0.75 in

Details

Item
Chandelier
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
For Use With
9.7
Collection
Lucent
Material
Steel, Glass
Light Type
Incandescent
Voltage
120 V
Dimmable
Yes
Lamp Watts
60 W
Number of Lights
5
Shade Finish
Clear
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
5
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Included
No
Location Rating
Dry

Description

Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.