Zoro Homepage

Lyndon 6-Light 28" Wide Satin Nickel Chandelier

  • Mfr # 21526SN

  • Zoro # G1893642


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Lamp Watts
60 W
Number of Lights
6
Collection
Lyndon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21526SN
Zoro #
G1893642
UPC #
783209239821
Country of Origin
China

Dimensions

Width
28 in
Height
26.5 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
64.75 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
28.5 in
Canopy Height
0.75 in

Details

Item
Chandelier
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Lamp Watts
60 W
Number of Lights
6
Collection
Lyndon
Material
Steel
Dimmable
Yes
Light Type
Incandescent
Voltage
120 V
Bulb Included
No
Location Rating
Dry

Description

This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.