Zoro Homepage

Michelle 1-Light 5" Wide Black Outdoor Wall Sconce

  • Mfr # 51116FTBK

  • Zoro # G1458279


product price: $42.00
/ea

Key Features

Features
6.75" Extension
Voltage
120 V
Width
Polycarbonate, Aluminum
Height
5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51116FTBK
Zoro #
G1458279
UPC #
783209240681
Country of Origin
China

Dimensions

Width
Polycarbonate, Aluminum
Height
5
Length
Black
Fixture Width
5 in
Fixture Height
5 in
Overall Length
5
Overall Height
6.75
Size
Black
Thickness
120
Backplate Height
5
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
6.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
730
Finish
Black
Housing Material
Polycarbonate, Aluminum
Color Temperature
3000 K
Lamp Watts
8 W
Lamp Quantity
1
Lamp Type
PCB Integrated
CRI
80
Lamp Included
Yes
For Use With
0.77
ADA Compliant
No
Maximum Wattage Per Bulb
8
Shade Finish
Frosted
Number of Bulbs
1
Shade Material
Polycarbonate
Collection
Michelle
Bulb Type
PCB Integrated LED
Damp/Wet Rating
Wet
Rated Life
40,000 hrs
Lighting Direction
Down

Description

This economical LED option is constructed of Black high impact polycarbonate, making it perfect for multi-family projects. Choose the photocell option to increase the environmental aspect of this fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.