
Minaret 1-Light 10.5" Wide Polished Nickel Pendant Light
Mfr # 10084MSKPN
Zoro # G1896917
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Length
10.5 in
Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10084MSKPN
Zoro #
G1896917
UPC #
783209210141
Country of Origin
China
Dimensions
Height
15.25 in
Length
10.5 in
Width
10.5 in
Cord Length
120 in
Maximum Hanging Length
136.75 in
Canopy Length
5 in
Minimum Hanging Length
17.75 in
Canopy Width
5 in
Canopy Height
0.75 in
Details
Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Minaret
Item
Single Pendant
Watts
60 W
Lamp Included
No
Dimmable
Yes
Material
Steel, Glass
Lamp Watts
60 W
Slope Angle
120°
Adjustable
No
Location Rating
Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.