Zoro Homepage

Orbit 9-Light 30" Wide Anthracite / Polished Nickel Pendant Light

  • Mfr # 25145ARPN

  • Zoro # G1890650


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Height
33 in
Length
30 in
Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25145ARPN
Zoro #
G1890650
UPC #
783209111219
Country of Origin
China

Dimensions

Height
33 in
Length
30 in
Width
30 in
Chain Length
72 in
Cord Length
180 in
Maximum Hanging Length
69 in
Canopy Length
5 in
Canopy Width
5 in
Canopy Height
1 in

Details

Housing Finish
Anthracite / Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
9
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Lamp Watts
60 W
Material
Steel, Crystal
Lamp Included
No
Dimmable
Yes
Watts
540 W
Location Rating
Dry
Adjustable
No

Description

A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.