Polaris 16-Light 40" Wide Polished Chrome Pendant Light

  • Mfr # 28666CLPC

  • Zoro # G1888097


product price:  $798.00
/ea
Free Shipping & Returns

Key Features

Height
37.5 in
Length
40 in
Width
40 in
Housing Finish
Polished Chrome
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28666CLPC
Zoro #
G1888097
UPC #
783209222021
Country of Origin
China

Dimensions

Height
37.5 in
Length
40 in
Width
40 in
Cord Length
120 in
Maximum Hanging Length
69 in
Canopy Width
5 in
Canopy Height
0.75 in
Canopy Length
5 in
Minimum Hanging Length
41.25 in

Details

Housing Finish
Polished Chrome
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
16
Light Type
Incandescent
Collection Name
Polaris
Item
Multi-Light Pendant
Dimmable
Yes
Lamp Included
No
Material
Steel&Glass
Lamp Watts
60 W
Watts
960 W
Slope Angle
90°
Adjustable
No
Location Rating
Dry

Description

A dazzling burst of Clear glass rods extend from a classic sputnik shape finished in bright Polished Chrome. Available in two sizes of pendants and as a ceiling fixture, this unique look is a statement piece designed to attract attention.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.