Portsmouth 1-Light 12" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 30506CDOI

  • Zoro # G1891448


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
12 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30506CDOI
Zoro #
G1891448
UPC #
783209050716
Country of Origin
China

Dimensions

Height
14 in
Width
12 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Portsmouth
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Lamp Included
No
Dimmable
Yes
Material
Aluminum, Glass
Lamp Watts
60 W
Watts
60 W
Location Rating
Wet

Description

Portsmouth is a traditional, early American style collection from Maxim Lighting International in Oil Rubbed Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.