Zoro Homepage

Provident 3-Light 10" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 10033OI

  • Zoro # G1890468


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Oil Rubbed Bronze
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033OI
Zoro #
G1890468
UPC #
783209239210
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Thickness
120
Overall Length
16
Width
Steel
Length
Oil Rubbed Bronze
Inside Diameter
55
Overall Height
10
Height
10
Minimum Height
19
Wire Length
120
Maximum Height
55
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
55 in
Canopy Width
4.75 in
Canopy Height
0.75 in
Minimum Hanging Length
19 in
Canopy Length
4.75 in

Details

Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Material
Steel
Collection
Provident
Dimmable
Yes
Number of Lights
3
For Use With
3.54
Voltage
120 V
Light Type
Incandescent
Lamp Watts
60 W
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Offered in a variety of shapes and sizes, the Provident collection offers a trending style at value engineered pricing. The pivoting metal bands in your choice of Oiled Rubbed Bronze or Satin Nickel are available in sizes that fit many coordinating locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.