Zoro Homepage

Radial 5-Light 30" Wide Black / Gold Pendant Light

  • Mfr # 28675BKGLD

  • Zoro # G1886782


product price: $798.00
/ea
Free Shipping & Returns

Key Features

Length
30 in
Housing Finish
Black / Gold
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28675BKGLD
Zoro #
G1886782
UPC #
783209231658
Country of Origin
China

Dimensions

Height
31 in
Length
30 in
Width
30 in
Cord Length
120 in
Maximum Hanging Length
75.5 in
Canopy Length
5 in
Canopy Height
0.75 in
Minimum Hanging Length
39.5 in
Canopy Width
5 in

Details

Housing Finish
Black / Gold
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Radial
Item
Pendant System
Lamp Watts
60 W
Lamp Included
No
Watts
300 W
Dimmable
Yes
Material
Steel
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

A fun and unique design the features numerous concentric rings finished Black on the outside and Gold on the inside that pivot from a center point. The rings can be configured from completely flat to full repeated symmetry and anything in between to allow flexibility in the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.