
Rogue 13'' 2-Light Flush Mount E26
Mfr # 10272WTSN
Zoro # G400553967
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Length
13 in
Voltage
120V
Height
5 in
Dimmable
Yes
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10272WTSN
Zoro #
G400553967
UPC #
783209250888
Country of Origin
China
Dimensions
Length
13 in
Width
13 in
Height
5 in
Shade Height
4 in
Wire Length
8 in
Details
Voltage
120V
Dimmable
Yes
Finish
Satin Nickel
Glass Color
White
Lighting Technology
Incandescent
Max. Fixture Wattage
60
Lamp Quantity
2
Lamp Included
No
Material
Steel; Acrylic
Glass Finish
White
Bulb Base Type
E26 Medium
Shade Material
Polystyrene
Theme
Rogue E26
Bulb Shape
A19
Description
Simple flush mounts in a variety of configurations and finishes. A twist lock lens for easy replacement of lamps and cleaning. Available in LED or E26 incandescent and emergency back-up options. Also available in your choice of Satin Nickel, Satin Brass, and Black.
- •Satin nickel finish flush mount light from the Rogue E26 collection
- •Constructed from high quality steel and acrylic
- •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.