Shop MAXIM LIGHTING
See all product information
Santa Barbara DC 3-Light 9" Wide Sienna Outdoor Wall Sconce
Mfr # 3134CDSE
Zoro # G1460701
product price:Â $388.00
/ea
Free Shipping & Returns
Key Features
Features
11" Extension
Voltage
120 V
Width
9 in
Height
16 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3134CDSE
Zoro #
G1460701
UPC #
783209313408
Country of Origin
China
Dimensions
Width
9 in
Height
16 in
Fixture Width
6 in
Fixture Height
14 in
Details
Item
Outdoor Wall Mount Light
Features
11" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Sienna
Glass Color
Seedy
Housing Material
Die Cast Aluminum
Lamp Quantity
3
Lamp Included
No
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Dimmable
Yes
Collection
Santa Barbara DC
Damp/Wet Rating
Wet
Description
Santa Barbara Cast is a transitional style collection from Maxim Lighting International in Sienna finish with Seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.