Zoro Homepage

Seafarer 5-Light 23.75" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 26117CDOI

  • Zoro # G1898831


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Dimmable
Yes
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26117CDOI
Zoro #
G1898831
UPC #
783209199538
Country of Origin
China

Dimensions

Width
23.75 in
Length
23.75 in
Height
10.75 in
Cord Length
120 in
Maximum Hanging Length
48.75 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
12.75 in
Canopy Height
0.75 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Seedy
Dimmable
Yes
Number of Lights
5
Lamp Watts
60 W
Material
Steel, Glass
Light Type
Incandescent
Voltage
120 V
Collection
Seafarer
Bulb Included
No
Slope Angle
30°
Location Rating
Dry

Description

This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.