Zoro Homepage

Shelter 3-Light 20" Wide Black Chandelier

  • Mfr # 11823SWBK

  • Zoro # G1894826


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
180 W
Size
Black
Glass Color
Satin White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11823SWBK
Zoro #
G1894826
UPC #
783209239074
Country of Origin
China

Dimensions

Size
Black
Overall Height
20
Overall Length
24
Height
20
Thickness
120
Inside Diameter
63
Width
Steel, Glass
Length
Black
Wire Length
120
Maximum Height
63
Chain Length
36
Minimum Height
27
Cord Length
120 in
Maximum Hanging Length
63 in
Minimum Hanging Length
27 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Chandelier
Housing Finish
Black
Lamp Type
E26 Medium
Fixture Wattage
180 W
Glass Color
Satin White
Voltage
120 V
Dimmable
Yes
Light Type
Incandescent
Lamp Watts
60 W
Number of Lights
3
Collection
Shelter
Material
Steel, Glass
For Use With
5.83
Shade Material
Glass
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
Bulb Included
No
Slope Angle
90°
Location Rating
Dry

Description

Graceful arcs of rectangular tubing transition to round cups that support tapered Satin White glass shades creating a crisp and clean transitional design. The frame is finished in your choice of Satin Nickel or Black which bridges modern and transitional design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.