Shop MAXIM LIGHTING
See all product information
Shoreline 1-Light 10.75" Wide Black Outdoor Wall Sconce
Mfr # 10104BK
Zoro # G1459782
product price:Â $82.00
/eaKey Features
Features
Dark Sky; 15.75" Extension
Voltage
120 V
Width
10.75 in
Height
15 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10104BK
Zoro #
G1459782
UPC #
783209240780
Country of Origin
China
Dimensions
Width
10.75 in
Height
15 in
Fixture Width
6 in
Fixture Height
9.75 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 15.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Housing Material
Polycarbonate, Aluminum
Dimmable
Yes
Collection
Shoreline
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
Perfect for the beach with its durable polycarbonate shade, Shoreline provides a transitional outdoor look with the strength of power coated aluminum arms and canopy. Add the optional LED reflector bulb for a refined finished look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.