Zoro Homepage

Spec Vanity 1-Light 36" Wide Gold Vanity Light

  • Mfr # 52006GLD

  • Zoro # G1877999


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Length
Gold
Width
Aluminum, Acrylic
Housing Finish
Gold
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52006GLD
Zoro #
G1877999
UPC #
783209242449
Country of Origin
China

Dimensions

Height
36
Length
Gold
Width
Aluminum, Acrylic
Thickness
120-277
Size
Gold
Overall Height
2.25
Overall Length
1.75
Backplate Height
4.75
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
4.75 in

Description

This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.