Zoro Homepage

Stefan 9-Light 30" Wide Satin Nickel Chandelier

  • Mfr # 10066FTSN

  • Zoro # G1887552


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Voltage
120 V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10066FTSN
Zoro #
G1887552
UPC #
783209108400
Country of Origin
China

Dimensions

Height
30 in
Length
30 in
Width
30 in
Chain Length
72 in
Cord Length
180 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Voltage
120 V
Light Type
Incandescent
Collection
Stefan
Dimmable
Yes
Material
Steel, Glass
Lamp Watts
60 W
Number of Lights
9
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.