Zoro Homepage

Vessel 3-Light " Wide Black / Brushed Aluminum Wall Sconce

  • Mfr # 21613CLBKAL

  • Zoro # G1890361


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Dimmable
Yes
Finish
Black / Brushed Aluminum
Glass Color
Clear
Description/Special Features
9" Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21613CLBKAL
Zoro #
G1890361
UPC #
783209224285
Country of Origin
China

Dimensions

Height
11.25 in
Length
27 in
Wire Length
8 in
Back Plate Height
5 in
Back Plate Width
5 in

Details

Dimmable
Yes
Finish
Black / Brushed Aluminum
Item
Wall Sconce
Glass Color
Clear
Description/Special Features
9" Extension
Bulb Technology
Incandescent
Voltage
120 V
Lamp Included
No
Lamp Watts
60 W
Number of Bulbs
3
Bulb Type
E26 Medium
Collection
Vessel
Watts
180 W
Body Material
Steel, Aluminum, Glass
Lighting Direction
Up/Down
Location Rating
Damp

Description

Machined and knurled sockets are finished in Brushed Aluminum which gives stark contrast to the Black round tube frames. Heavy weight Clear hand-blown glass spheres adds scale to this industrial classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.