Zoro Homepage

Wesley 1-Light Wall Sconce

  • Mfr # 10321SBR

  • Zoro # G200554003


product price: $74.00
/ea

Key Features

Width
4-3/4 in
Dimmable
Yes
Finish
Satin Brass
Lamp Quantity
1
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10321SBR
Zoro #
G200554003
UPC #
783209251274
Country of Origin
China

Dimensions

Height
12 in
Width
4-3/4 in
Length
4 in
Back Plate Height
5 in
Wire Length
8 in
Back Plate Width
5 in

Details

Dimmable
Yes
Finish
Satin Brass
Lamp Quantity
1
Max. Fixture Wattage
60
Voltage
120V
Lighting Technology
Incandescent
Lamp Included
No
Material
Steel
Bulb Base Type
E12 Candelabra
Theme
Wesley
Install Direction
Up
Bulb Shape
T6
Lighting Direction
Omni
Extension
4 in

Description

Arms sweep upward from an adjustable collector to create a minimal yet stately design. Available in Black, Satin Brass, and Satin Nickel, this collection provides a transitional look for a variety of settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.