
Westlake 3-Light 13" Wide Black Outdoor Wall Sconce
Mfr # 1008BK
Zoro # G1459767
product price:Â $248.00
/ea
Free Shipping & Returns
Key Features
Features
14.5" Extension
Voltage
120 V
Width
13 in
Height
22 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008BK
Zoro #
G1459767
UPC #
783209100817
Country of Origin
China
Dimensions
Width
13 in
Height
22 in
Fixture Height
10 in
Fixture Width
4.5 in
Details
Item
Outdoor Wall Mount Light
Features
14.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Glass Color
Clear
Housing Material
Die Cast Aluminum
Lamp Included
No
Lamp Watts
40 W
Lamp Quantity
3
Lamp Type
E12 Candelabra
Collection
Westlake
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.