13 oz Contact Cleaner
- Mfr # 72920
- Zoro # G924188379
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Container Size
13 fl oz
VOC Content
0 g/L
For Use on
Engine Ignitions, Parts, Plugs, Relays, Throttle Bodies
Type
Heavy-Duty
Net Weight
1.50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72920
- Zoro #
- G924188379
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 13 fl oz
Details
- Item
- Cleaner and Degreaser
- VOC Content
- 0 g/L
- Fragrance
- Citrus
- For Use on
- Engine Ignitions, Parts, Plugs, Relays, Throttle Bodies
- Type
- Heavy-Duty
- Net Weight
- 1.50 lb
- Application
- Machines and Vehicles
Description
Features Quickly removes grease, oil and other contaminants and has many uses in the care and maintenance of motorcycles, personal watercraft, automobiles and much more. Heavy duty shop formula. Citrus scented. Quick drying and leaves no residue. Safe on most plastics. Ideal for use on engine parts, throttle bodies, ignitions, relays, plugs and much more. Contains no cfcs. Voc compliant. Specifications Capacity: 13 oz. Weight: 1.05 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.