13 oz Suspension Cleaner
- Mfr # 71920
- Zoro # G424197505
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Container Size
13 fl oz
Net Weight
1.50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71920
- Zoro #
- G424197505
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 13 fl oz
Details
- Item
- Cleaner and Degreaser
- Fragrance
- Unscented
- Net Weight
- 1.50 lb
Description
Features Specifically formulated for the powersports industry professional. Unique formula quickly and easily cleans suspension internally and externally leaving a dry, residue free surface. Integrates strong industrial cleaners with a powerful spray. Overspray will not harm o-rings or most seal materials. Displaces moisture. Dries quickly and completely. Will not remove most inks or printing. Does not form moisture droplets. No harsh chemical smell. Specifications Capacity: 13 oz. Weight: 1.1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.