MAX80916S Water Proof Grease Synthetic - 1 lbs Tub
- Mfr # MAX80916S
- Zoro # G904169763
product price:Â
$
40.39
/ea
Key Features
Container Capacity
1 lb
Container Type
Tub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX80916S
- Zoro #
- G904169763
- UPC #
- -
- Country of Origin
- China
- Container Capacity
- 1 lb
- Item
- Grease
- Container Type
- Tub
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. We offer wide range of quality auto accessories.
Features- Water Proof
- Water Proof Grease Synthetic Tub
- Capacity: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.