10ft 14AWG 3-Prong Pigtail Open End Replacement Power Cord, 360 degrees Flat Plug, Black
- Mfr # ADW-360-CWR10-14B0
- Zoro # G324219130
product price:Â
$
21.99
/ea
Key Features
Voltage
125V
Jacket Color
Black
Wire Size
14 AWG
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-CWR10-14B0
- Zoro #
- G324219130
- UPC #
- 810132283734
- Country of Origin
- China
- Voltage
- 125V
- Jacket Color
- Black
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Item
- Extension Cord
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 10 ft
Description
extension cord 10 feet extension cord 10 ft flat outlet extension cord small extension cord extention cord indoor extension cord 10 foot extension cord 10 ft extension cord 10 ft extension cord flat wall extension cord 10 ft extension cord 10 ft extension cord White extension cord 10 feet White extension cord 10 feet 10 ft extension cord three prong extension cord 10ft extension cord 10ft extension cord Black extension cord 10 ft 10 ft extension cord 10 ft extension cord Black extension cord 10 feet Black extension cord 10ft Long extension cord 10 foot 10 foot extension cord flat extension cord 10ft extension cord Black 10ft extension cord 10 ft extension cord extension cord 10 prong Black extension cord 10 ft 10 foot extension cord 10 foot extension cord 10 foot extension cord extra Long extension cord 10ft extension cord 14 gauge extension cord 10 foot extension cord heavy duty extension cord 10 ft 10 ft extension cord 10ft extension cord 10ft extension cord appliance cord 3 prong extension cord 10 feet heavy duty extension cord 10 ft extension cord 10 ft power cord extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.