Shop MAXIMM
See all product information
Create Account
5ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C13R05-16B0
- Zoro # G124219156
product price:Â
$
13.49
/ea
Key Features
Voltage
125V
Jacket Color
Black
Jacket Material
PVC
Wire Size
16 AWG
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R05-16B0
- Zoro #
- G124219156
- UPC #
- 840398504922
- Country of Origin
- China
- Voltage
- 125V
- Jacket Color
- Black
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 5 ft
Description
The Maximm 5 Ft 360 degrees Rotating Flat Plug PC Power Cord in black bridges the gap between compact short cords and bulky standard 6-footers, making it ideally sized for floor-standing towers, TV consoles, and home theater setups where the wall outlet is just a bit further away. Its key feature is a 360 degrees rotating flat plug with fully pivoting prongs that allow you to route the cord straight down a wall, sideways into a cable channel, or at any angle that suits your space. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this 5-foot cord is universally compatible with desktop PCs, monitors, TVs, printers, scanners, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.