Shop MAXIMM
See all product information
Create Account
15ft 14AWG 3-Prong Pigtail Open End Replacement Power Cord, 360 degrees Flat Plug, Black
- Mfr # ADW-360-CWR15-14B0
- Zoro # G324219246
product price:Â
$
29.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Voltage
125V
Jacket Color
Black
Wire Size
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-CWR15-14B0
- Zoro #
- G324219246
- UPC #
- 810132283741
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Voltage
- 125V
- Jacket Color
- Black
- Item
- Extension Cord
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 15 ft
Description
extension cord 15 feet extension cord 15 ft flat outlet extension cord small extension cord extention cord indoor extension cord 15 foot extension cord 15 ft extension cord 15 ft extension cord flat wall extension cord 15 ft extension cord 15 ft extension cord White extension cord 15 feet White extension cord 15 feet 15 ft extension cord three prong extension cord 15ft extension cord 15ft extension cord Black extension cord 15 ft 15 ft extension cord 15 ft extension cord Black extension cord 15 feet Black extension cord 15ft Long extension cord 15 foot 15 foot extension cord flat extension cord 15ft extension cord Black 15ft extension cord 15 ft extension cord extension cord 15 prong Black extension cord 15 ft 15 foot extension cord 15 foot extension cord 15 foot extension cord extra Long extension cord 15ft extension cord 14 gauge extension cord 15 foot extension cord heavy duty extension cord 15 ft 15 ft extension cord 15ft extension cord 15ft extension cord appliance cord 3 prong extension cord 15 feet heavy duty extension cord 15 ft extension cord 15 ft power cord extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.