15ft 16AWG 3-Outlet Indoor Extension Cord, ETL, Black
- Mfr # IGR-LA004H-LA052DA-15-BK
- Zoro # G024219980
product price:Â
$
19.35
/ea
Key Features
Location
Indoor
Wire Size
16 AWG
Voltage
125V
Number of Outlets
3
Jacket Color
BLACK green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGR-LA004H-LA052DA-15-BK
- Zoro #
- G024219980
- UPC #
- 810102870391
- Country of Origin
- China
Dimensions
- Cord Length
- 15 ft
- Wire Size
- 16 AWG
Details
- Item
- Extension Cord
- Location
- Indoor
- Voltage
- 125V
- Number of Outlets
- 3
- Jacket Color
- BLACK green
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
Description
Maximm's 15 ft Black 3-Outlet Extension Cord is the perfect solution for expanding your power options. Featuring a durable 16 AWG design, this ETL-listed cord safely handles up to 1625 watts. Its flexible PVC jacket and grounded 3-prong plug ensure reliable performance for indoor appliances, electronics, and office equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.