30ft 16AWG 3-Outlet Indoor Extension Cord, ETL, Black
- Mfr # IGR-LA004H-LA052DA-30-BK
- Zoro # G324219765
product price:Â
$
28.99
/ea
Key Features
Jacket Color
BLACK green
Location
Indoor
Number of Outlets
3
Wire Size
16 AWG
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGR-LA004H-LA052DA-30-BK
- Zoro #
- G324219765
- UPC #
- 810102870414
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 30 ft
Details
- Jacket Color
- BLACK green
- Location
- Indoor
- Item
- Extension Cord
- Number of Outlets
- 3
- Voltage
- 125V
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
Description
Maximm's 30 ft Black 3-Outlet Extension Cord is the perfect solution for expanding your power options. Featuring a durable 16 AWG design, this ETL-listed cord safely handles up to 1625 watts. Its flexible PVC jacket and grounded 3-prong plug ensure reliable performance for indoor appliances, electronics, and office equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.