Shop MAXIMM
See all product information
Create Account
8ft 14AWG Low Profile Flat Plug Extension Cord, 3-Prong, Black
- Mfr # IGR-14-P030P-05H-8BK
- Zoro # G524219381
product price:Â
$
19.99
/ea
Key Features
Jacket Color
Black
Location
Indoor
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-14-P030P-05H-8BK
- Zoro #
- G524219381
- UPC #
- 810134455757
- Country of Origin
- China
- Jacket Color
- Black
- Location
- Indoor
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Voltage
- 125V
- Item
- Extension Cord
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 8 ft
Description
Upgrade your power access with the Maximm Flat Plug Extension Cord. Featuring a space-saving 45-degree angled flat plug, this 8 ft black cord fits easily behind furniture. The durable 14AWG SJTW copper wire ensures reliable indoor performance, while the 3-prong grounded design provides safety for your devices. Perfect for home, office, or kitchen use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.