Shop MAXIMM
See all product information
Create Account
10ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C1310-B
- Zoro # G524219107
product price:Â
$
16.49
/ea
Key Features
Cord Length
10 ft
Jacket Material
PVC
Voltage
125V
Jacket Color
Black
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C1310-B
- Zoro #
- G524219107
- UPC #
- 842113145489
- Country of Origin
- China
- Item
- Extension Cord
- Jacket Material
- PVC
- Voltage
- 125V
- Jacket Color
- Black
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 16 AWG
Description
The Maximm 10 Ft 360 degrees Rotating Flat Plug PC Power Cord in white offers the extended reach essential for TV wall mounts, projectors, and room-spanning AV setups, combining practical routing flexibility with a clean aesthetic designed for bright walls, white entertainment centers, and Apple-style workspaces. Its standout feature is a 360 degrees rotating flat plug that lays flush against the wall and pivots in any direction, allowing you to route the cable neatly along baseboards or up walls without awkward bends or bulky plugs. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this versatile 10-foot cord is universally compatible with monitors, desktop PCs, TVs, projectors, printers, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.