Shop MAXIMM
See all product information
Create Account
15ft 16AWG 3-Outlet Indoor Extension Cord, ETL, Black
Mfr # IGR-LA004K-LA052DA-15
Zoro # G324219307
product price:Â
$
21.99
/ea
Key Features
Location
Indoor
Wire Size
16 AWG
Voltage
125 V
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-LA004K-LA052DA-15
- Zoro #
- G324219307
- UPC #
- 810102870353
- Country of Origin
- China
- Location
- Indoor
- Voltage
- 125 V
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- WHITE green
Description
Maximm's 15 ft Black 3-Outlet Extension Cord is the perfect solution for expanding your power options. Featuring a durable 16 AWG design, this ETL-listed cord safely handles up to 1625 watts. Its flexible PVC jacket and grounded 3-prong plug ensure reliable performance for indoor appliances, electronics, and office equipment.