Shop MAXIMM
See all product information
Create Account
15ft Lighted Outlet Saver Extension Cord, Orange
Mfr # 1OUT-EXT-OR-LITEND-15FT
Zoro # G724219594
product price:Â
$
20.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Number of Outlets
1
Jacket Material
PVC
Voltage
125 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1OUT-EXT-OR-LITEND-15FT
- Zoro #
- G724219594
- UPC #
- 842113178234
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Number of Outlets
- 1
- Jacket Material
- PVC
- Voltage
- 125 V
- Jacket Color
- Orange
- Location
- Indoor
Description
The Maximm Extension Cord is a reliable 15-foot Orange power solution with a lighted female end. It features a heavy-duty 16-gauge build, grounded 3-prong safety, and is perfect for freeing up crowded outlets and powering everyday electronics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.