Shop MAXIMM
See all product information
Create Account
200ft RG6 Triple Shielded Outdoor Satellite TV Coaxial Cable, Black
Mfr # Out-RG6-200FT
Zoro # G924220741
product price:Â
$
54.99
/ea
Key Features
Cable Length
200 ft
Jacket Color
Black
Jacket Material
PVC
Coaxial Cable Type
RG6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Out-RG6-200FT
- Zoro #
- G924220741
- UPC #
- 842113177626
- Country of Origin
- China
Dimensions
- Cable Length
- 200 ft
Details
- Item
- Coax RG6 Cable
- Jacket Color
- Black
- Jacket Material
- PVC
- Coaxial Cable Type
- RG6
Description
Maximm RG6 Coaxial Cable 200 Ft, Black, Triple Shielded Outdoor Satellite TV. Built for Outdoor Durability: This RG6 coaxial cable features a UV-resistant, weatherproof PVC jacket and waterproof gold-plated F connectors that resist moisture, temperature swings, and corrosion, making it suitable for outdoor antenna, satellite, and aerial installations. Triple Shielded for a Clean Signal: Constructed with a CL3-rated copper core wrapped in triple aluminum foil and braided shielding, this coax cable reduces electromagnetic interference and crosstalk to help maintain a stable, clear audio and video signal. Wide Frequency Range for HD and 4K: With 75 Ohm impedance and a frequency range of 2.3 MHz to 3 GHz, this RG6 cable supports high-definition and 4K video, digital antenna reception, and broadband internet signals over long cable runs. Broad Device Compatibility: This 200 ft coax cable connects TVs, satellite receivers, cable/satellite splitters, cable modems, routers, DVRs, security camera and CCTV systems, gaming consoles, and home theater components, making it suited for home, office, or RV setups. Secure, Tool-Free Connections: Both ends include 24k gold-plated F-type connectors with a weatherproof seal that screw on without tools, providing a corrosion-resistant connection that stays secure during installation and everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.