20ft 14AWG 3-Prong Pigtail Open End Replacement Power Cord, 360 degrees Flat Plug, Black
- Mfr # ADW-360-CWR20-14B0
- Zoro # G124219934
product price:Â
$
37.99
/ea
Key Features
Jacket Material
PVC
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Wire Size
14 AWG
Cord Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-CWR20-14B0
- Zoro #
- G124219934
- UPC #
- 810132283826
- Country of Origin
- China
- Jacket Material
- PVC
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Location
- Indoor
- Voltage
- 125V
- Jacket Color
- Black
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 20 ft
Description
extension cord 20 feet extension cord 20 ft flat outlet extension cord small extension cord extention cord indoor extension cord 20 foot extension cord 20 ft extension cord 20 ft extension cord flat wall extension cord 20 ft extension cord 20 ft extension cord White extension cord 20 feet White extension cord 20 feet 20 ft extension cord three prong extension cord 20ft extension cord 20ft extension cord Black extension cord 20 ft 20 ft extension cord 20 ft extension cord Black extension cord 20 feet Black extension cord 20ft Long extension cord 20 foot 20 foot extension cord flat extension cord 20ft extension cord Black 20ft extension cord 20 ft extension cord extension cord 20 prong Black extension cord 20 ft 20 foot extension cord 20 foot extension cord 20 foot extension cord extra Long extension cord 20ft extension cord 14 gauge extension cord 20 foot extension cord heavy duty extension cord 20 ft 20 ft extension cord 20ft extension cord 20ft extension cord appliance cord 3 prong extension cord 20 feet heavy duty extension cord 20 ft extension cord 20 ft power cord extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.