20ft 14AWG Heavy Duty Flat Wire 3-Prong Extension Cord, UL, White
- Mfr # ADW-90-31F20-14W0
- Zoro # G324219697
product price:Â
$
23.99
/ea
Key Features
Number of Outlets
1
Jacket Color
White
Wire Size
14 AWG
Location
Indoor
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-31F20-14W0
- Zoro #
- G324219697
- UPC #
- 810140400284
- Country of Origin
- China
- Number of Outlets
- 1
- Jacket Color
- White
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Jacket Material
- PVC
- Item
- Extension Cord
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 20 ft
Description
extension cable three prong extension cord 3 prong ultra thin flat extension cord indoor extension cord 20ft extension cord White extension cord indoor grounded extension cord flat extension cord 20ft invisible extension cord right angle extension cord tv extension cord extension cord short flat extension cord 20 ft flat plug extension cord 20ft flush extension cord flat cord extension cord 3 prong extension cord 20 feet 20 foot extension cord 3 prong 20 extension cord 20 extension cord flat extension cord 20 feet 20 foot extension cord 3 prong under door extension cord 3 extension cord under rug extension cord White indoor extension cord skinny extension cord thin extension cord 20 ft short White extension cord 3 prong extension cord 20 feet 20 ft extension cord 3 prong 20ft extension cord 3 prong 20ft extension cord 3 prong extension cord thin sleek extension cord flat White extension cord extension cord slim hidden extension cord for wall flat electrical extension cord tv extension cord hidden kitchen extension cord flat plug extension cord 20 foot flat plug extension cord 20 ft short 3 prong extension cord flat socket extension cord flat wall plug extension cord flat under carpet extension cord 3 prong extension cord 20 foot white extension cord flat plug extension cord with flat plug lay flat extension cord extension cord 20 feet 3 prong extension cord for tv flush mount extension cord flat wire extension cord 16 gauge extension cord flat cable extension cord flat 3 prong extension cord low profile extension cord 20 foot low profile outlet extender single plug extension cord White flat extension cord 20 ft extension cord flat plug thin White extension cord flat power cord extension floor extension cord flat ultra flat extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.