Shop MAXIMM
See all product information
Create Account
25ft 360 degrees Flat Plug Extension Cord, Slim Low Profile Design, Black
Mfr # ADW-360-31F25-16B0
Zoro # G424219122
product price:Â
$
26.24
/ea
Key Features
Plug Configuration
NEMA 5-15P
Number of Outlets
1
Location
Indoor
Voltage
125 V
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-360-31F25-16B0
- Zoro #
- G424219122
- UPC #
- 840398505349
- Country of Origin
- China
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Details
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 1
- Location
- Indoor
- Voltage
- 125 V
- Jacket Color
- Black
- Item
- Extension Cord
- Jacket Material
- PVC
Description
extension cable three prong extension cord 3 prong ultra thin flat extension cord indoor extension cord 25ft extension cord Black extension cord indoor grounded extension cord flat extension cord 25ft invisible extension cord right angle extension cord tv extension cord extension cord short flat extension cord 25 ft flat plug extension cord 25ft flush extension cord flat cord extension cord 3 prong extension cord 25 feet 25 foot extension cord 3 prong 25 extension cord 25 extension cord flat extension cord 25 feet 25 foot extension cord 3 prong under door extension cord 3 extension cord under rug extension cord White indoor extension cord skinny extension cord thin extension cord 25 ft short White extension cord 3 prong extension cord 25 feet 25 ft extension cord 3 prong 25ft extension cord 3 prong 25ft extension cord 3 prong extension cord thin sleek extension cord flat Black extension cord extension cord slim hidden extension cord for wall flat electrical extension cord tv extension cord hidden kitchen extension cord flat plug extension cord 25 foot flat plug extension cord 25 ft short 3 prong extension cord flat socket extension cord flat wall plug extension cord flat under carpet extension cord 3 prong extension cord 25 foot white extension cord flat plug extension cord with flat plug lay flat extension cord extension cord 25 feet 3 prong extension cord for tv flush mount extension cord flat wire extension cord 16 gauge extension cord flat cable extension cord flat 3 prong extension cord low profile extension cord 25 foot low profile outlet extender single plug extension cord White flat extension cord 25 ft extension cord flat plug thin White extension cord flat power cord extension floor extension cord flat ultra flat extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.