Shop MAXIMM
See all product information
Create Account
25ft Cat6 Pure Copper UTP Ethernet Cable, 5PK, Pink, 5PK
- Mfr # CAT6734
- Zoro # G224219995
product price:Â
$
34.99
/pk of 5, $7.00/ea
Key Features
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Cat6
Cable Length
25 ft
Cable Type
Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6734
- Zoro #
- G224219995
- UPC #
- 842113107920
- Country of Origin
- China
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Pink
Dimensions
- Cable Length
- 25 ft
Description
ethernet cable 25+ ft ethernet cable 25+ ft Pink ethernet cable lan cable 25ft cable ethernet cat6 cable 25 ft gigabit ethernet cable cat cable cat6 cable 25ft internet cable 25ft 25 ft ethernet cable high speed ethernet cord 25ft ethernet cable 5 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.