Shop MAXIMM
See all product information
Create Account
30ft 16AWG 3-Outlet Extension Cord, ETL, Black
Mfr # ADW-LA052T-30-BK-1P
Zoro # G824219326
product price:Â
$
28.34
/ea
Key Features
Jacket Color
Black
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Cord Length
30 ft
Voltage
125 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-LA052T-30-BK-1P
- Zoro #
- G824219326
- UPC #
- 842113168778
- Country of Origin
- China
Dimensions
- Cord Length
- 30 ft
- Wire Size
- 16 AWG
Details
- Item
- Extension Cord
- Jacket Color
- Black
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125 V
- Location
- Indoor
- Number of Outlets
- 3
Description
power extension cord Black outdoor extension cord Black extension cord 30 feet outdoor extension cord 30 ft waterproof Long extension cord with multiple outlets extension cable Black extension cord indoor Black outdoor extension cord outdoor extension cord 30 ft three prong extension cord Black extension cord 30 feet extension cord Black extension chord Black extension cord 30 ft 3 outlet extension cord extension cords outdoor Black extension cord 30 ft weatherproof extension cord indoor extension cord 30ft extension cord 3 prong 30 ft outdoor extension cord outdoor extension cord Black heavy duty outdoor extension cord extension cord Black exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 30 ft extension cord 30 ft outdoor outdoor waterproof extension cord grounded extension cord extension cord Long heavy duty extension cords 30 foot extension cord 3 prong 30ft outdoor extension cord extension cords 30 ft outside extension cord 30 foot outdoor extension cord tv extension cord 30 foot outdoor extension cord 3 prong extension cord 30 feet heavy duty extension cord 30 ft outdoor Black extension cord 3 plug extension cord 30 ft outdoor extension cord short outdoor extension cord heavy duty extension cord 30ft outdoor extension cord 30 ft waterproof Black extension cord 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.