15ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-15FT-3PK
- Zoro # G124220978
product price:
$
29.99
/pk of 3, $10.00/ea
Key Features
Color
Black
Connection B
HDMI
Jacket Material
Nylon Braided
Cable Connector Type
HDMI
Number of Cables
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-15FT-3PK
- Zoro #
- G124220978
- UPC #
- 842113129687
- Country of Origin
- China
- Color
- Black
- Connection B
- HDMI
- Item
- HDMI Cable
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Cables
- 3
- Connection A
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Number of Ports
- 1
Dimensions
- Length
- 15 ft
Description
Full-Room Coverage - 4K HDMI 15-Foot Cables, 3-Pack
Three rooms, three screens, one order. The 3-Pack is the go-to for homeowners setting up a complete AV ecosystem - living room, home office, and guest room - or for renters who move often and want cables ready for any layout. Fifteen feet of braided nylon-jacketed cable reaches across any standard room without requiring cable extenders or additional adapters.
4K Performance at Full Length
Maximm's HDMI 2.0 cables push 18Gbps bandwidth over all 15 feet - no signal degradation, no frame drops. You get true 4K Ultra HD at 60Hz, HDR, ARC for soundbar pass-through, and full 3D support. Gold-plated connectors lock in a clean connection and resist the oxidation that degrades picture quality over time.
For Every Screen, Every Run
A 15-foot cable is ideal for projector installations, living room TV runs, and any setup where the source and display aren't side by side. Route along baseboards, through furniture, or up a wall - the braided jacket handles it without kinking.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Wire your whole home without compromise. Maximm HDMI 2.0 - 15 Foot 3-Pack.
Three rooms, three screens, one order. The 3-Pack is the go-to for homeowners setting up a complete AV ecosystem - living room, home office, and guest room - or for renters who move often and want cables ready for any layout. Fifteen feet of braided nylon-jacketed cable reaches across any standard room without requiring cable extenders or additional adapters.
4K Performance at Full Length
Maximm's HDMI 2.0 cables push 18Gbps bandwidth over all 15 feet - no signal degradation, no frame drops. You get true 4K Ultra HD at 60Hz, HDR, ARC for soundbar pass-through, and full 3D support. Gold-plated connectors lock in a clean connection and resist the oxidation that degrades picture quality over time.
For Every Screen, Every Run
A 15-foot cable is ideal for projector installations, living room TV runs, and any setup where the source and display aren't side by side. Route along baseboards, through furniture, or up a wall - the braided jacket handles it without kinking.
Supports: 4K@60Hz • HDR • ARC • 3D • Ethernet Channel • HDMI 1.4+ backward compatible
Wire your whole home without compromise. Maximm HDMI 2.0 - 15 Foot 3-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.