Shop MAXIMM
See all product information
Create Account
3ft Lighted Outlet Saver Extension Cord, Orange
- Mfr # 1OUT-EXT-OR-LITEND-3FT
- Zoro # G524219732
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Jacket Material
PVC
Number of Outlets
1
Jacket Color
Orange
Location
Indoor
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1OUT-EXT-OR-LITEND-3FT
- Zoro #
- G524219732
- UPC #
- 842113178265
- Country of Origin
- China
- Jacket Material
- PVC
- Number of Outlets
- 1
- Jacket Color
- Orange
- Location
- Indoor
- Voltage
- 125V
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 3 ft
- Wire Size
- 16 AWG
Description
The Maximm Extension Cord is a reliable 3-foot Orange power solution with a lighted female end. It features a heavy-duty 16-gauge build, grounded 3-prong safety, and is perfect for freeing up crowded outlets and powering everyday electronics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.