10ft 16AWG Flat Plug Computer Monitor Power Cord NEMA 5-15P to IEC13 UL, Black
- Mfr # ADW-360-C13R10-16W0
- Zoro # G124219170
product price:Â
$
22.99
/ea
Key Features
Jacket Material
PVC
Voltage
125V
Cord Length
10 ft
Wire Size
16 AWG
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R10-16W0
- Zoro #
- G124219170
- UPC #
- 842113145441
- Country of Origin
- China
- Jacket Material
- PVC
- Item
- Extension Cord
- Voltage
- 125V
- Jacket Color
- White
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 16 AWG
Description
The Maximm 10 Ft 360 degrees Rotating Flat Plug PC Power Cord in white provides the extended reach needed for TV wall mounts, projectors, and AV setups where the outlet is on the opposite side of the room, while its clean white finish effortlessly complements bright walls, white entertainment centers, and Apple-style setups. What sets it apart is its 360 degrees rotating flat plug, which lays flush against the wall and lets you aim the cable in any direction so you can route it neatly along baseboards or up a wall without awkward bends or bulky plugs. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this versatile 10-foot cord is universally compatible with monitors, desktop PCs, TVs, projectors, printers, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.