Shop MAXIMM
See all product information
Create Account
50ft Outdoor Extension Cord, Locking Lighted, ETL, Orange
Mfr # LA004H-LA005ZA-50FT-ORG
Zoro # G424219818
product price:Â
$
33.99
/ea
Key Features
Jacket Material
PVC
Wire Size
16 AWG
Number of Outlets
1
Cord Length
50 ft
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA004H-LA005ZA-50FT-ORG
- Zoro #
- G424219818
- UPC #
- 842113189674
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 50 ft
Details
- Jacket Material
- PVC
- Number of Outlets
- 1
- Jacket Color
- Orange
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125 V
- Item
- Extension Cord
- Location
- Indoor
Description
Power your outdoor projects with the Maximm 50 Ft Orange Outdoor Extension Cord. Featuring a heavy-duty 16 AWG construction and a durable PVC jacket, this cord is built to withstand moisture, abrasion, and everyday wear. The built-in locking plug mechanism secures the connection, preventing accidental disconnects, while the lighted power indicator lets you know when the cord is receiving power. ETL listed for safety, it's perfect for garages, workshops, job sites, and outdoor power tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.