Shop MAXIMM
See all product information
Create Account
2ft 2-Prong TV Power Cord, 360 degrees Flat Plug, Non-Polarized UL, Black
- Mfr # ADW-90A-C7F02-16B0
- Zoro # G224219193
product price:Â
$
14.99
/ea
Key Features
Plug Configuration
NEMA 1-15P
Jacket Material
PVC
Wire Size
16 AWG
Jacket Color
Black
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90A-C7F02-16B0
- Zoro #
- G224219193
- UPC #
- 840398504786
- Country of Origin
- China
- Plug Configuration
- NEMA 1-15P
- Jacket Material
- PVC
- Jacket Color
- Black
- Item
- Extension Cord
- Voltage
- 125V
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 2 ft
Description
2-Prong 360 Rotating Plug C7 Power Cord. The Maximm 2-Prong 360 Rotating Plug C7 Power Cord is the ideal replacement for a lost or short factory cord. Universally compatible with small appliances and electronics that feature a non-polarized 2-slot IEC C7 receptacle, its perfect for powering TVs, gaming consoles, laptops, and more. Replace your cord with this convenient 2 ft cable and avoid the need for a bulky extension cord. Safe & Reliable AC Power Cord - Featuring a 360 degrees rotating flat plug for easy connection in tight spaces, this power cord is designed with 16 AWG gauge conductors and is rated for 125V to ensure safe and reliable performance for your devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.