Shop MAXIMM
See all product information
Create Account
6ft 8K 60Hz 48Gbps HDMI 2.1 Braided Cable, Blue
- Mfr # KIT-8K-HDMI-6FT-BL1PK
- Zoro # G724219310
product price:Â
$
12.99
/ea
Key Features
Number of Ports
1
For Use With
Monitors, TVs, Laptops
Color
Blue
Connection B
HDMI
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-8K-HDMI-6FT-BL1PK
- Zoro #
- G724219310
- UPC #
- 810132288708
- Country of Origin
- China
- Number of Ports
- 1
- For Use With
- Monitors, TVs, Laptops
- Color
- Blue
- Item
- HDMI Cable
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Cables
- 1
- Connection A
- HDMI
Dimensions
- Length
- 6 ft
Description
Upgrade your home entertainment and gaming setup with the Maximm Ultra High Speed HDMI 2.1 Cable. Engineered with a robust 48Gbps bandwidth, this 6-foot braided cable delivers flawless video transmission with resolutions up to 8K@60Hz and 4K@120Hz. Experience vivid colors and deep contrast with Dynamic HDR support, alongside immersive audio through Enhanced Audio Return Channel (eARC). Built for maximum durability and seamless connectivity, it features corrosion-resistant 24K gold-plated connectors, high-purity copper conductors, and a reinforced nylon-braided jacket that withstands daily bending and wear. Fully compliant with HDCP 2.3, Variable Refresh Rate (VRR), and Auto Low Latency Mode (ALLM), it provides smooth, tear-free performance for modern gaming consoles, UHD TVs, AV receivers, PC monitors, projectors, and streaming media players.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.