10ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-10FT-50PK
- Zoro # G924219356
product price:Â
$
354.99
/pk of 50, $7.10/ea
Free Shipping & Returns
Key Features
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Number of Ports
1
Number of Cables
50
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-10FT-50PK
- Zoro #
- G924219356
- UPC #
- 842113193619
- Country of Origin
- China
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Number of Ports
- 1
- Number of Cables
- 50
- Item
- HDMI Cable
- Color
- Black
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
- Connection A
- HDMI
Dimensions
- Length
- 10 ft
Description
When the room is bigger, 10ft bridges the gap. Maximm’s 10ft HDMI cable handles professional installs where real distance separates source and display - large conference rooms, hotel suites with wall-mounted TVs far from the AV panel, lecture halls with ceiling-mounted projectors. 10ft gives you reliable reach without excess cable to manage. Full spec, no compromise. HDMI 2.0 certified, 18Gbps bandwidth - supports 4K@60Hz, HDR10, Dolby Vision, ARC, VRR, and HDCP 2.2. Built for repeat use. 32AWG copper core, nylon braid rated at 10,000+ bend cycles, 24K gold-plated connectors. Signal integrity maintained through installation, removal, and reinstallation in commercial environments. Works with everything HDMI. TV, monitors, projectors, AV receivers, switchers, and all HDMI-equipped professional equipment. UL Listed. 1-year warranty. US-based support.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.