10ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 3PK
- Mfr # HD2-10FT-3PK
- Zoro # G024219508
product price:Â
$
25.69
/pk of 3, $8.56/ea
Key Features
Number of Cables
3
Connection B
HDMI
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-10FT-3PK
- Zoro #
- G024219508
- UPC #
- 842113129601
- Country of Origin
- China
- Number of Cables
- 3
- Connection B
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Cable Connector Type
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- Color
- Black
Dimensions
- Length
- 10 ft
Description
Ten Feet of Reliable 4K Connection - 3 Cables Ready to Go. Sometimes 6 feet isn't quite enough. At 10 feet, the Maximm HDMI Cable gives you the reach to mount a TV above a fireplace, run a cable behind a media console, or connect a projector across a conference table - without the wire pulling taut or looking messy. This 3-Pack covers a living room setup, a home office, and a guest room in one order. Built for Modern 4K Content. Each cable is rated at 18Gbps bandwidth with full HDMI 2.0 compliance, supporting 4K Ultra HD at 60Hz, HDR, and ARC. Whether you're streaming from a media player, gaming on a PS5 or Xbox, or running a laptop through a monitor, the signal stays crisp and lag-free. Gold-plated connectors resist corrosion and ensure a solid connection every time you plug in. Braided for the Long Haul. The nylon braided jacket protects against kinking and fraying - especially important at 10 feet where cables tend to get coiled, tucked, or routed through tight spaces. Fully backward compatible with HDMI 1.4+ devices, so older TVs, receivers, and monitors work without issue. Three Cables. One Smart Buy. Perfect for households or small offices that need more than one reliable cable on hand. Backed by Maximm's quality standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.