Cat6 Flat Ethernet Cable 30ft, White
- Mfr # CAT6810
- Zoro # G324219826
product price:Â
$
8.99
/ea
Key Features
Cable Jacket Color
White
Cable Jacket Material
PVC
Performance Category
Cat6
Cable Length
30 ft
Cable Type
Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6810
- Zoro #
- G324219826
- UPC #
- 842113108682
- Country of Origin
- China
- Cable Jacket Color
- White
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
- Cable Type
- Ethernet
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 30 ft
Description
Upgrade your network setup with the Cat6 Ethernet Cable 30ft, White the perfect solution for reliable, high-speed connectivity at home or in the office. Designed for performance, convenience, and organization, these cables are a must-have for gamers, streamers, and tech enthusiasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.