Zoro Homepage

Gas Pressure Regulator, 2 psi, 600000 BtuH

  • Mfr # 325-5L-88-NG01

  • Zoro # G3883264


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Venting
Vent Limiter
Standards
CSA
Inlet Emergency Exposure Limits
65 psi
Mounting Position
Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-5L-88-NG01
Zoro #
G3883264
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Item
Gas Pressure Regulator
Body Material
Aluminum
Venting
Vent Limiter
Standards
CSA
Inlet Emergency Exposure Limits
65 psi
Mounting Position
Upright
Outlet Pressure Range
7 in to 11 in
Connection Type
NPT
Regulator Type
Lever-Acting Gas
Capacity
600,000 BtuH
Max. Inlet Pressure
2 psi
Gas Type
Liquid Propane, Natural Gas
Max. Load
425,000 BtuH
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Application
Commercial, Industrial, Residential
For Media
Fuel Gases
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
205 Degrees F
Inlet Emergency Exposure Limit - Maximum
65 psi
Vent Type
Vent Limiter
Inlet Connection Type
NPT
Operating Pressure - Maximum Outlet
11 in wc
Operating Pressure - Maximum Inlet
2 psi
Mounting Orientation
Horizontal
Gas Capacity
600,000 BtuH
Outlet Connection Type
NPT
Operating Pressure - Minimum Outlet
7 in wc

Description

Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 in, Mounting Position Upright, Capacity 600,000 BtuH, Max. Inlet Pressure 2 psi, Venting Vent Limiter, Max. Load 425,000 BtuH, Gas Type Liquid Propane, Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.