Maxitrol

Gas Pressure Regulator, 3/4" Pipe Size


product price: $79.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 3/4 in
  • Connection Type NPT
  • Venting Vent Limiter
  • Max. Inlet Pressure 0.5 psi
  • Outlet Pressure Range 3 in to 6 in
See all product information

Product Information

Dimensions

Pipe Size 3/4 in

Details

Item Gas Pressure Regulator
Connection Type NPT
Venting Vent Limiter
Max. Inlet Pressure 0.5 psi
Outlet Pressure Range 3 in to 6 in
Ambient Temp. Range -40 Degrees to 205 Degrees F
Inlet Emergency Exposure Limits 3 psi
Mounting Position Upright
Gas Type Natural Gas
Capacity 450,000 BtuH
Standards ANSI Z21.18, CSA
Regulator Type Straight-Thru-Flow

Description

Gas Pressure Regulator, Regulator Type Straight-Thru-Flow, Pipe Size 3/4 in, Mounting Position Upright, Capacity 450,000 BtuH, Max. Inlet Pressure 0.5 psi, Venting Vent Limiter, Gas Type Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 6 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 3 psi, Standards ANSI Z21.18, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.