Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F

  • Mfr # 325-5L600-66-NG01
  • Zoro # G7725232
product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
425000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Max. Inlet Pressure
5 psi
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
325-5L600-66-NG01
Zoro #
G7725232
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

BtuH Capacity
425000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Item
Gas Pressure Regulator
Max. Inlet Pressure
5 psi
Body Material
Aluminum
Capacity
425,000 BtuH
Standards
CSA
Venting
Vent Limiter
Inlet Emergency Exposure Limits
65 psi
Connection Type
NPT
Max. Load
425,000 BtuH
Regulator Type
Lever-Acting Gas
Outlet Pressure Range
7 in to 11 in
Mounting Position
Upright
Operating Pressure - Maximum Outlet
11 in wc
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
NPT
For Media
Fuel Gases
Operating Pressure - Minimum Outlet
7 in wc
Operating Temperature - Maximum
205 Degrees F
Gas Capacity
425,000 BtuH
Application
Piping Systems
Vent Type
Vent Limiter
Inlet Emergency Exposure Limit - Maximum
65 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum Inlet
5 psi
Mounting Orientation
Horizontal

Description

Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 3/4 in, Mounting Position Upright, Capacity 425,000 BtuH, Max. Inlet Pressure 5 psi, Venting Vent Limiter, Max. Load 425,000 BtuH, Gas Type Liquid Propane, Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards CSA

Ratings & reviews